• The item cannot be ordered due to missing prices.

Flat chisel, overall length: 150mm

Article no.: 740900 150

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 150 mm
Blade width 22 mm
Weight 231 g
Type of product Chisels

Identification & Classification

Article number 740900 150
EAN / GTIN 7610733086818
Manufacturer number 800.22

Description

Version:

Made of flat-oval steel, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.
Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

Material:

Chrome vanadium special alloy, surface red, powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart