• The item cannot be ordered due to missing prices.

Spare jaws complete with screws 910 mm

Article no.: 733350 910

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Material: Chrome vanadium high-performance steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 13 mm
    for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ 10 mm
    for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ 9 mm
    Material Chrome vanadium high-performance steel
    Type of product Face mill arbour

    Identification numbers & Classifications

    Article number 733350 910
    EAN / GTIN 4003773066835
    Manufacturer number 71 79 910

    Description

    Material:

    Head of chrome-vanadium high performance steel, cutting edges additionally induction hardened (approx. 62 HRC).

    Suitable for:

    Bolt cutter No. 733300

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart