• The item cannot be ordered due to missing prices.

Spare jaws complete with screws 610 mm

Article no.: 733350 610

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Material: Chrome vanadium high-performance steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 9 mm
for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ 8 mm
for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ 7 mm
Material Chrome vanadium high-performance steel
Type of product Face mill arbour

Identification numbers & Classifications

Article number 733350 610
EAN / GTIN 4003773066811
Manufacturer number 71 79 610

Description

Material:

Head of chrome-vanadium high performance steel, cutting edges additionally induction hardened (approx. 62 HRC).

Suitable for:

Bolt cutter No. 733300

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart