{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 145 mm | |
Head width | 12 mm | |
Jaw length | 35 mm | |
Jaw design | tapering to a point, 45° angled | |
Standard | DIN ISO 9655 | |
Type of jaws | inside ground smooth | |
Handle | Multi-component covering | |
Material | Ball-bearing steel | |
Surface | mirror polished | |
with return spring | yes | |
Type of product | Snipe nose pliers |
Article number | 727192 145 | |
EAN / GTIN | 4003773039396 | |
Manufacturer number | 1024.080 |