• The item cannot be ordered due to missing prices.

Electronics snipe-nosed pliers, angled 45° 115 mm

Article no.: 727192 115

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 115 mm
    Head width 9.5 mm
    Jaw length 22.5 mm
    Jaw design tapering to a point, 45° angled
    Standard DIN ISO 9655
    Type of jaws inside ground smooth
    Handle Multi-component covering
    Material Ball-bearing steel
    Surface mirror polished
    with return spring yes
    Type of product Snipe nose pliers

    Identification numbers & Classifications

    Article number 727192 115
    EAN / GTIN 4003773040736
    Manufacturer number 35 42 115

    Description

    Version:

    Mirror polished, therefore no faults in the circuit due to peeling chrome plate. Precision box joint. Low-friction double spring for smooth and gentle opening. Gripping faces ground smooth. Edges carefully deburred.
    Handles with multi-component coating.

    Application:

    For precision assembly work, e.g. in electronics and precision mechanisms.

    Standard:

    DIN ISO 9655

    Material:

    Ball-bearing steel, oil quenched.

    Note:

    Further versions available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart