{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity soft wire up to ⌀ | 4.2 mm | |
Cutting capacity hard wire up to ⌀ | 3 mm | |
Cutting capacity piano wire up to ⌀ | 2.5 mm | |
Standard | DIN ISO 5749 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 723100 200 | |
EAN / GTIN | 4003773035367 | |
Manufacturer number | 74 05 200 |
This article |
Recommendations |
|||
---|---|---|---|---|
Heavy-duty side cutter, chrome-plated, with grips, overall length: 200mm |
||||
overall length | 200 mm | 200 mm | 200 mm | 200 mm |
Handle | Multi-component covering | Multi-component covering with non-slip Haptoprene surface | plastic coated | Multi-component covering |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | Cutting edges induction hardened (approx. 64 HRC) | Cutting edges induction hardened (approx. 64 HRC) | drop forged, oil-hardened |
Surface | chrome-plated | chrome-plated | bright finish | bright finish |
Cutting capacity piano wire up to ⌀ | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm |
Cutting capacity soft wire up to ⌀ | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm |
Type of product | Cutting pliers | Cutting pliers | Cutting pliers | Cutting pliers |