• The item cannot be ordered due to missing prices.

Heavy-duty side cutter, bright finish, with grips 200 mm

Article no.: 723395 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Cutting capacity soft wire up to ⌀ 4.2 mm
Cutting capacity hard wire up to ⌀ 3 mm
Cutting capacity piano wire up to ⌀ 2.5 mm
Standard DIN ISO 5749
Handle Multi-component covering
Manufacturing process drop forged, oil-hardened
Material Chrome vanadium steel
Surface bright finish
Type of product Cutting pliers

Identification numbers & Classifications

Article number 723395 200
EAN / GTIN 4045197887443
Manufacturer number 723395 200

Description

Version:

Heavy-duty head with additionally induction hardened cutting edges (approx. 64 HRC). Laid-on joint. High cutting performance due to optimum leverage.
Jaws bright finished, handles with multi-component covering.

Application:

For all types of wire (long working life even with hard wire). Heavy duty for the most demanding applications.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart