{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, straight | |
overall length | 320 mm | |
for external circlips ⌀ | 85 mm - 140 mm | |
Tip ⌀ | 3.2 mm | |
Standard | DIN 5254 A | |
Shape | A | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719905 A4 | |
EAN / GTIN | 4045197493095 | |
Manufacturer number | 719905 A4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Circlip pliers A4 |
|||
Jaw shape | straight | 45° angled | straight |
overall length | 320 | 320 | 320 |
Handle | plastic coated | plastic coated | plastic coated |
Surface | chemically blacked | chemically blacked | black |
Use of circlip pliers | Outer ring, straight | Outer ring, angled | Outer ring, straight |
Material | Chromium vanadium steel | Chromium vanadium steel | Special steel |
Exchangeable points | no | no | no |