• The item cannot be ordered due to missing prices.

Circlip pliers, Type: A3

Article no.: 719905 A3

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Use of circlip pliers: Outer ring, straight

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Use of circlip pliers Outer ring, straight
overall length 225 mm
for external circlips ⌀ 40 mm - 100 mm
Tip ⌀ 2.3 mm
Standard DIN 5254 A
Shape A
Jaw shape straight
Handle plastic coated
Material Chromium vanadium steel
Surface chemically blacked
Exchangeable points no
Type of product Circlip Pliers

Identification & Classification

Article number 719905 A3
EAN / GTIN 4045197493088
Manufacturer number 719905 A3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from a single piece. Pliers chemically blacked. Plastic coated handles.
Form A − straight jaws.

Application:

For fitting and removing circlips.

Standard:

DIN 5254 A and B – for external circlips.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart