{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, angled | |
overall length | 225 mm | |
for internal circlips ⌀ | 40 mm - 100 mm | |
Tip ⌀ | 2.3 mm | |
Norm | similar to DIN 5256 | |
Jaw shape | 45° angled | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719845 J3 | |
EAN / GTIN | 4045197493217 | |
Manufacturer number | 719845 J3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Circlip pliers 45° angled J3 |
|||
overall length | 225 | 225 | 225 |
Handle | plastic coated | plastic coated | plastic coated |
Norm | similar to DIN 5256 | DIN 5256 C | DIN 5256 C |
Surface | chemically blacked | black | chemically blacked |
Use of circlip pliers | Inner ring, angled | Inner ring, straight | Inner ring, straight |
Material | Chromium vanadium steel | Special steel | Chromium vanadium steel |
Type of product | Circlip Pliers | Circlip Pliers | Circlip Pliers |