{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, angled | |
overall length | 135 mm | |
for internal circlips ⌀ | 8 mm - 13 mm | |
Tip ⌀ | 0.9 mm | |
Standard | similar to DIN 5256 | |
Jaw shape | 45° angled | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719845 J0 | |
EAN / GTIN | 4045197493187 | |
Manufacturer number | 719845 J0 |