• The item cannot be ordered due to missing prices.

Circlip pliers, Type: J0

Article no.: 719805 J0

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Inner ring, straight

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use of circlip pliers Inner ring, straight
overall length 135 mm
for internal circlips ⌀ 8 mm - 13 mm
Tip ⌀ 0.9 mm
Standard DIN 5256 C
Shape C
Jaw shape straight
Handle plastic coated
Material Chromium vanadium steel
Surface chemically blacked
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719805 J0
EAN / GTIN 4045197492630
Manufacturer number 719805 J0

Description

Version:

Forged from a single piece. Pliers chemically blacked. Plastic coated handles.
With inserted precision tips.
Form C − straight jaws.

Application:

For fitting and removing circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Compare with similar products

This article


Recommendations


Circlip pliers, Type: J0

Circlip pliers, Type: J0

Jaw shape straight straight 45° angled
for internal circlips ⌀ 8 mm - 13 mm 8 mm - 13 mm 8 mm - 13 mm
Handle plastic coated plastic coated plastic coated
Tip ⌀ 0.9 mm 0.9 mm 0.9 mm
Use of circlip pliers Inner ring, straight Inner ring, straight Inner ring, angled
Material Chromium vanadium steel Special steel Chromium vanadium steel
Exchangeable points no no no

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart