• The item cannot be ordered due to missing prices.

Precision circlip pliers J1

Article no.: 719790 J1
  • Use of circlip pliers: Inner ring, straight

Offers

Set with price advantage

Product details

Technical Data

Use of circlip pliers Inner ring, straight
overall length 140 mm
for internal circlips ⌀ 12 mm - 25 mm
Tip ⌀ 1.25 mm
Standard DIN 5256 C
Shape C
Jaw shape straight
Handle plastic coated
Material Special steel
Material of point Special steel
Surface chemically greyed
with over-expansion guard no
Handle with self-grip mechanism yes
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719790 J1
EAN / GTIN 4003773048527
Manufacturer number 48 11 J1

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
Pliers, chemically blacked. Plastic coated handles.
With inserted precision tips.
Form C − straight jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing Circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision circlip pliers  J1

Precision circlip pliers J1

for internal circlips ⌀ 12 ;25 12 ;25
Handle plastic coated plastic coated
Handle with self-grip mechanism yes no
Standard DIN 5256 C DIN 5256 C
Use of circlip pliers Inner ring, straight Inner ring, straight
Material Special steel Special steel
Type of product Circlip Pliers Circlip Pliers

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart