{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pliers | 4 | |
Use of circlip pliers | Outer ring, straight; Inner ring, straight | |
Standard | DIN 5256 C and D; DIN 5254 A and B | |
for internal circlip ⌀ | 12 – 25; 19 – 60 mm | |
for external circlip ⌀ | 10 – 25; 19 – 60 mm | |
Tip ⌀ for internal circlip pliers | 1.25; 1.8 mm | |
Tip ⌀ for external circlip pliers | 1.25; 1.8 mm | |
maximum overall length of internal circlip pliers | 140; 180 mm | |
maximum overall length of external circlip pliers | 140; 185 mm | |
Storage in | Textile roll-up case | |
Type of product | Circlip Pliers |
Article number |
700155 4
Copy |
|
EAN / GTIN |
4003773050056
Copy |
|
Manufacturer number |
00 19 57
Copy |
|
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |