• The item cannot be ordered due to missing prices.

ERGO™ snipe nose pliers, straight, chrome-plated 140 mm

Article no.: 713940 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 140 mm
    Jaw length 39 mm
    Jaw design snipe-nosed, straight
    with selectable return spring yes
    Standard DIN ISO 5745
    Jaw characteristics Cutting edges induction hardened (approx. 59 HRC)
    Type of jaws inner face roughened
    Handle thick-walled ERGO® grip
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 713940 140
    EAN / GTIN 7314150102150
    Manufacturer number 2430 GC-140 IP

    Description

    Version:

    Chrome vanadium steel, chrome-plated head and joint. Exceptionally slim, serrated snipe nose jaws. Heavy-duty grips with opening spring that can be engaged / disengaged. Induction hardened cutting edges (approx. 59 HRC); suitable for hard and soft wire.

    Standard:

    DIN ISO 5745

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart