• The item cannot be ordered due to missing prices.

ERGO™ snipe nose pliers, straight, chrome-plated, overall length: 160mm

Article no.: 713940 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 49 mm
Jaw design snipe-nosed, straight
with selectable return spring yes
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 59 HRC)
Type of jaws inner face roughened
Handle Heavy-duty ERGO® grip
Material Chrome vanadium steel
Surface chrome-plated
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713940 160
EAN / GTIN 7314150102167
Manufacturer number 2430 GC-160 IP

Description

Version:

Chrome vanadium steel, chrome-plated head and joint. Exceptionally slim, serrated snipe nose jaws. Heavy-duty grips with opening spring that can be engaged / disengaged. Induction hardened cutting edges (approx. 59 HRC); suitable for hard and soft wire.

Standard:

DIN ISO 5745

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart