• The item cannot be ordered due to missing prices.

Universal grip wrench, jaw shape Vee 250 mm

Article no.: 708205 250

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 250 mm
Jaw length 35 mm
Jaw capacity 40 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708205 250
EAN / GTIN 4045197960030
Manufacturer number 708205 250

Description

Version:

Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated.
Jaw shape upper straight, lower Vee.

Application:

For clamping profiled and flat materials. Clamping force up to 10,000 N.

Material:

Jaws of chrome vanadium steel, drop forged.

Spare part:

Spare springs No. 708301 sizes 7, 10, and 12.
Spare spring No. 708301 size 10.

Downloads & documents

Compare with similar products

This article


Recommendations


Universal grip wrench, jaw shape Vee  250 mm

Universal grip wrench, jaw shape Vee 250 mm

Jaw length 35 35
overall length 250 250
Jaw capacity 40 40
Type of product Grip wrench Grip wrench

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart