{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capability medium hard wire up to ⌀ | 3.8 mm | |
Standard | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | |
Handle | dip insulated | |
Material | Special tool steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701735 200 | |
EAN / GTIN | 4003773015321 | |
Manufacturer number | 03 07 200 |
This article |
Recommendations |
|||
---|---|---|---|---|
Combination pliers, chrome-plated VDE dip insulated, overall length: 200mm |
||||
non-sparking | no | no | no | no |
overall length | 200 mm | 200 mm | 200 mm | 200 mm |
Handle | dip insulated | Multi-component covering with non-slip Haptoprene surface | Multi-component covering with non-slip Haptoprene surface | Multi-component covering |
Standard | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated | chrome-plated | chrome-plated | bright finish |
Cutting capacity hard wire up to ⌀ | 2.5 mm | 2.5 mm | 2.8 mm | 2.5 mm |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers | Multi-function pliers |