{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity hard wire up to ⌀ | 2.8 mm | |
Cutting capacity piano wire up to ⌀ | 2.2 mm | |
Norm | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering with non-slip Haptoprene surface | |
Material | Special tool steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701910 200 | |
EAN / GTIN | 4045197501455 | |
Manufacturer number | 701910 200 |