• The item cannot be ordered due to missing prices.

Combination pliers, bright finish, with two-component grips 200 mm

Article no.: 701515 200

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Cutting capacity hard wire up to ⌀ 2.5 mm
Cutting capability medium hard wire up to ⌀ 3.8 mm
Standard DIN ISO 5746
Jaw characteristics serrated
Handle 2-component grip
Material Special tool steel
Surface bright finish
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 701515 200
EAN / GTIN 4045197887306
Manufacturer number 701515 200

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 60 HRC).
Jaws bright finished, handles with multi-component covering.

Standard:

DIN ISO 5746.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart