{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity hard wire up to ⌀ | 2 mm | |
Cutting capability medium hard wire up to ⌀ | 3.1 mm | |
Standard | DIN ISO 5746 | |
Jaw characteristics | serrated | |
Handle | 2-component grip | |
Material | Special tool steel | |
Surface | bright finish | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number |
701515 160
Copy |
|
EAN / GTIN |
4045197887283
Copy |
|
Manufacturer number |
701515 160
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |