• The item cannot be ordered due to missing prices.

Sheet steel toolbox “Robust”, Type: 5/430

Article no.: 693465 5/430

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 430 mm
External dimension width 200 mm
External dimension height 200 mm
Version 5-part
Weight 5.3 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 693465 5/430
EAN / GTIN 2050001021762
Manufacturer number 105A

Description

Version:

Lockable with padlock (No. 085830 ff). Upper parts attached with continuous hinge strip.
Especially strong construction, in part of 0.9 mm sheet steel.

Colour:

Tool box paint finish blue, powder-coated all round.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart