{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 530 mm | |
External dimension width | 200 mm | |
External dimension height | 200 mm | |
Version | 5-part | |
Weight | 6.3 kg | |
Type of product | Tool transport system |
Article number | 693465 5/530 | |
EAN / GTIN | 2050001021779 | |
Manufacturer number | 205A |