{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 10 mm | |
Bit socket | D 6.3 | |
Drive profile | Slot-head screwdriver; Screwdriver for Phillips; Screwdriver for TORX® screws | |
overall length | 65 mm | |
rotatable cap | no | |
with ratchet handle | no | |
Type of product | Bit tool |
Article number | 676667 10 | |
EAN / GTIN | 7610733264681 | |
Manufacturer number | 8453. |
This article |
Recommendations |
|
---|---|---|
![]() ![]() “Insider Stubby” magazine holder with 1/4 inch bits with magnet 10 mm |
||
Bit socket | D 6.3 | D 6.3 |
overall length | 65 | 65 |
Blade length | 10 | 10 |
with ratchet handle | no | |
Type of product | Bit tool | Bit tool |