• The item cannot be ordered due to missing prices.

PrecisionBit for Phillips, 1/4 inch C 6.3 1/25 mm

Article no.: 675281 1/25

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation PrecisionBits
    Standard DIN ISO 1173
    Cross-head size 1
    overall length 25 mm
    Drive profile Screwdriver for Phillips
    Bit hexagon shank C 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675281 1/25
    EAN / GTIN 7610733211302
    Manufacturer number C6.190/1

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
    Distinctive elasticity and toughness combined with high hardness for a long tool life. High precision drive bits for perfect seating in the screw head and “Anti-cam-out”. The “Nanotech” colour coating is both a colour code and an attractive anti-rust protection.

    Application:

    For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

    Standard:

    DIN ISO 1173.

    Material:

    High-tensile special steel combining maximum hardness and special toughness.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    PrecisionBit for Phillips, 1/4 inch C 6.3  1/25 mm

    PrecisionBit for Phillips, 1/4 inch C 6.3 1/25 mm

    Drive profile Screwdriver for Phillips Screwdriver for Phillips
    overall length 25 25
    Manufacturer's designation PrecisionBits
    Cross-head size 1 1
    Standard DIN ISO 1173 DIN ISO 1173
    Bit hexagon shank C 6,3 C 6,3
    Type of product Bit tool Bit tool

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart