{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 816 R | |
Bit socket | D 6,3; D 6,3 | |
overall length | 119 mm | |
Type of product | Bit tool |
Article number | 676410 6,3 | |
EAN / GTIN | 4013288191465 | |
Manufacturer number | 05051462001 |
This article |
Recommendations |
|
---|---|---|
Kraftform screwdriver holder for 1/4 inch bits C 6.3 and E 6.3 with quick-change chuck, Hexagon socket: 6,3mm |
||
Bit socket | D 6,3; D 6,3 | D 6.3 |
overall length | 119 mm | 150 mm |
Type of product | Bit tool | Bit tool |