• The item cannot be ordered due to missing prices.

Screwdriver holder for 1/4 inch bits with magnet, Blade length: 60mm

Article no.: 676668 60

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 60 mm
Bit socket D 6.3
overall length 150 mm
rotatable cap no
Changeover capability clockwise - anti-clockwise rotation no
with ratchet handle no
with telescopic shank no
incl. bits no
integral bit magazine no
Type of product Bit tool

Identification numbers & Classifications

Article number 676668 60
EAN / GTIN 4062406798444
Manufacturer number 676668 60

Description

Version:

Multi-component power handle with grip zone optimised for comfort.
The special surface structure allows transmission of high torques, even with wet or oily hands. Bit holder with strong permanent magnet.

Suitable for:

1/4 inch bits with C 6.3 shank.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart