• The item cannot be ordered due to missing prices.

Countersinking bit, single-flute 16,5 mm

Article no.: 676311 16,5

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS
  • Countersink tip angle: 90

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

External ⌀ 16.5 mm
Tool material HSS
Countersink tip angle 90 degrees
Number of cutting edges Z 1
Manufacturer's designation 845
overall length 40 mm
Shaft length 22 mm
for bores from 1.5 mm
for countersunk screw M8
Bit hexagon shank C 6,3
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 676311 16,5
EAN / GTIN 4013288118981
Manufacturer number 05104664001

Description

Version:

1/4 inch hexagon shank to DIN 3126 C 6.3.
CBN ground, single-flute for chatter-free deburring and countersinking.

Advantage:

Quick and uncomplicated changes between drill, countersink and screw bits.

Application:

Ideal for repair and assembly work in mobile situations.
For use in power drills using adapter (No. 675000675050) or in screwdriver holders (No. 676400676770).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart