• The item cannot be ordered due to missing prices.

HSS combination tap bit, for threads: M8

Article no.: 676306 M8

Select article variation and quantity

for threads Unit price incl. VAT
  • Thread type: M
  • Tool material: HSS
  • Point angle: 60
  • Tolerance class: ISO 2 6H
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for threads M8
Thread type M
Tool material HSS
Point angle 60 degrees
Tolerance class ISO 2 6H
Flank angle 60 degrees
Application for type of drilling up to 1×D for through holes
Bit hexagon shank C 6,3
Manufacturer's designation 847 HSS
overall length 51 mm
Shaft length 12 mm
Drill length a 11 mm
Twist drill ⌀ 6.8 mm
Pitch 1.25 mm
Type of product Tap bit

Identification numbers & Classifications

Article number 676306 M8
EAN / GTIN 4013288118936
Manufacturer number 05104644001

Description

Version:

1/4 inch hexagon shank to DIN 3126 C 6.3.

Advantage:

Quick and uncomplicated changes between drill, countersink, and screw bits.

Application:

Ideal for repair and assembly work in mobile situations.
1 tool for 3 operations:
drill tapping hole − tap thread − deburr / countersink.
For use in power drills with forward and reverse drive.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart