{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for threads | M10 | |
Thread type | M | |
Tool material | HSS | |
Point angle | 60 degrees | |
Tolerance class | ISO 2 6H | |
Flank angle | 60 degrees | |
Application for type of drilling | up to 1×D for through holes | |
Bit hexagon shank | C 6,3 | |
Manufacturer's designation | 847 HSS | |
overall length | 59 mm | |
Shaft length | 12 mm | |
Drill length a | 15 mm | |
Twist drill ⌀ | 8.5 mm | |
Pitch | 1.5 mm | |
Type of product | Tap bit |
Article number | 676306 M10 | |
EAN / GTIN | 4013288118943 | |
Manufacturer number | 05104645001 |