• The item cannot be ordered due to missing prices.

HSS jobber drill bit, Drill ⌀: 4mm

Article no.: 676302 4

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Drill ⌀ 4 mm
Tool material HSS
Point angle 118 degrees
Manufacturer's designation 848 HSS
Flute length 20 mm
overall length 44 mm
Shaft length 14 mm
Bit hexagon shank C 6,3
Type of product Jobber drill bit

Identification numbers & Classifications

Article number 676302 4
EAN / GTIN 4013288118776
Manufacturer number 05104613001

Description

Version:

1/4 inch hexagon shank to DIN 3126 C 6.3.

Advantage:

Quick, uncomplicated changes between drill, countersink, and screw bits.

Application:

Ideal for repair and assembly work in mobile situations.
General purpose use in metal, wood and plastic.
Special rivet hole sizes 3.1 and 5.1 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart