{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 3.1 mm | |
Tool material | HSS | |
Point angle | 118 degrees | |
Manufacturer's designation | 848 HSS | |
Flute length | 18 mm | |
overall length | 38 mm | |
Shaft length | 14 mm | |
Bit hexagon shank | C 6,3 | |
Type of product | Jobber drill bit |
Article number | 676302 3,1 | |
EAN / GTIN | 4013288118844 | |
Manufacturer number | 05104611001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |