• The item cannot be ordered due to missing prices.

TORQ-SET® Mplus bit, 1/4 inch C 6.3 8

Article no.: 675360 8

Select article variation and quantity

TORQ-SET® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 871/1 TORQ-SET® Mplus 25 mm
    Torq-Set profile 8
    overall length 25 mm
    Drive profile Torq-Set screwdriver
    Bit hexagon shank C 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675360 8
    EAN / GTIN 4013288033130
    Manufacturer number 05066630001

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
    Standard design, high strength.

    Application:

    For all screws of the TORQ SET® screw system, widely used in the aviation industry.

    Standard:

    DIN ISO 1173.

    Material:

    Chrome vanadium special alloy, toughened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart