• The item cannot be ordered due to missing prices.

Bits set with drive tool 32 pieces, Type: S

Article no.: 676100 S

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation KK 71 Security
Drive profile Screwdriver for TORX® screws with hole; Torq-Set screwdriver; TriWing screwdriver; Square screwdriver; Hexagon screwdriver with hole; Field of application of clamps
Number of pieces 32
Drive tool Screwdriver handle
telescopic blade is retractable into the handle no
Type of product Bit tool

Identification & Classification

Article number 676100 S
EAN / GTIN 4013288038661
Manufacturer number 05057111001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Application:

Special profiles for tamper-proof screws.

Content:

Bits, length 25 mm, C 6.3, for hex socket with pin: 1 pc. each size 2; 2.5; 3; 4; 5; 6 mm
Bits, length 25 mm, C 6.3, for internal Torx® with pin: No. 675350 1 pc. each size TX7; TX8; TX9; TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 25 mm, C 6.3, for square socket drive: 1 pc. each size 0; 1; 2; 3
Bits, length 25 mm, C 6.3, for TRI-WING®: No. 675370 1 pc. each size 1; 2; 3
Bits, length 25 mm, C 6.3, for TORQ-SET®: No. 675360 1 pc. each size 6; 8; 10; 1/4
Bits, length 25 mm, C 6.3, for clamp: No. 675395 1 pc. each size 4; 6; 8; 10
Screwdriver handle: 1 pc. No. 676410 with „Rapidaptor” quick-change chuck C/E 6.3
„Rapidaptor” coupling shank: 1 pc. No. 675020 size 6.3K

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart