• The item cannot be ordered due to missing prices.

PrecisionBit for hexagon, 1/4 inch C 6.3 8 mm

Article no.: 675290 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation PrecisionBits
Hexagon 8 mm
overall length 33 mm
Drive profile Hexagon screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675290 8
EAN / GTIN 7610733211449
Manufacturer number C6.210/8

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Distinctive elasticity and toughness combined with high hardness for a long tool life. High precision drive bits for perfect seating in the screw head and “Anti-cam-out”. The “Nanotech” colour coating is both a colour code and an attractive anti-rust protection.

Application:

For socket head screws to DIN 7426 and DIN ISO 2351-3.

Standard:

DIN ISO 1173.

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart