{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PrecisionBits | |
Hexagon | 2.5 mm | |
overall length | 25 mm | |
Drive profile | Hexagon screwdriver | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675290 2,5 | |
EAN / GTIN | 7610733211395 | |
Manufacturer number | C6.210/2,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() PrecisionBit for hexagon, 1/4 inch C 6.3 2,5 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 25 mm | 25 mm |
Manufacturer's designation | PrecisionBits | |
Hexagon | 2.5 mm | 2.5 mm |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |