{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 800/9 C | |
Blade width | 1.5 mm | |
Cutter thickness | 0.23 mm | |
Blade ⌀ | 1.5 mm | |
Blade length | 20 mm | |
overall length | 44 mm | |
Drive profile | Slot-head screwdriver | |
Drive profile | Half-moon | |
Type of product | Screwdriver bit |
Article number | 669932 1,5 | |
EAN / GTIN | 4013288168276 | |
Manufacturer number | 05135265001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |