• The item cannot be ordered due to missing prices.

Screwdriver set Micro-electronics in a textile wallet ESD 20

Article no.: 669930 20

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Kraftform Kompakt Micro 20 ESD 1
    Number of pieces 20
    electrostatic characteristic EGB/ESD
    Drive profile Slot-head screwdriver; Screwdriver for Phillips; Hexagon screwdriver; Screwdriver for TORX® screws; Screwdriver for TORX PLUS® screws; Kuglehoved; Screwdriver for Microstix® screws
    Cap rotatable yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 669930 20
    EAN / GTIN 4013288169662
    Manufacturer number 05073671001

    Description

    Version:

    Ergonomically designed multi-component handle with rotating cap, quick-spinning zone for efficient screwdriving and power zone. With quick-change chuck to take 4 mm halfmoon bit blades (No. 669932 to 669936) and 4 mm HIOS bit blades. Blades made of high-quality tool steel.
    Tool handle made of conductive plastic, suitable for ESD components.

    Application:

    For work on electronic components in areas where there is a static electricity hazard.

    Content:

    Screwdriver holder: 1 pc. No. 669931
    Slot-head blades No. 669932: 1 each size 1.5; 2; 3
    Blades for Phillips No. 669933: 1 each size 00; 0; 1
    Hexagon blades No. 66 9934: 1 each size 1.5; 2
    Blades for Torx® No. 669935: 1 each size TX1; TX2; TX3; TX4; TX5; TX6
    Blades for Torx Plus® No. 669936: 1 each size 1IP; 2IP; 3IP; 4IP
    Blades for Torx Plus® IPR with hole: 1 pc. size 1IPR

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart