• The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head Kraftform Micro, ESD 1,8 mm

Article no.: 669900 1,8

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 1578 A ESD Micro
    Blade width b 1.8 mm
    electrostatic characteristic EGB/ESD
    Tip thickness a 0.3 mm
    Blade length 60 mm
    overall length 157 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 669900 1,8
    EAN / GTIN 4013288191427
    Manufacturer number 05030102001

    Description

    Version:

    Ergonomic multi-component handle with rotating cap.
    Blade of high-quality tool steel, surface matt chrome-plated, black tip.
    Tool handle made of conductive plastic, suitable for ESDs.

    Application:

    For work on electronic components in areas where there is a static electricity hazard.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart