• The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head Kraftform Micro, ESD, Blade width b: 1,5mm

Article no.: 669900 1,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 1578 A ESD Micro
Blade width b 1.5 mm
electrostatic characteristic EGB/ESD
Tip thickness a 0.23 mm
Blade length 40 mm
overall length 137 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 669900 1,5
EAN / GTIN 4013288191410
Manufacturer number 05030101001

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Downloads & documents

Compare with similar products

This article


Recommendations


Electronics screwdriver for slot-head Kraftform Micro, ESD, Blade width b: 1,5mm

Electronics screwdriver for slot-head Kraftform Micro, ESD, Blade width b: 1,5mm

Drive profile Slot-head screwdriver Slot-head screwdriver
overall length 137 mm 84 mm
Blade width b 1.5 mm 1.5 mm
Type of product Screwdriver Screwdrivers

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart