• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, with 2-component Haptoprene handle, Cross-head size: 1

Article no.: 667702 1

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 1
Material Chromium vanadium steel
for screw ⌀ 2.1 − 3 mm
Blade length 80 mm
overall length 175 mm
Blade tip black
Drive profile Screwdriver for Phillips
Type of shank round
Impact cap no
Material of handle 2-component Haptoprene
Surface nickel-plated, chrome-plated
stub screwdriver no
reduced blade ⌀ at the front no
Type of product Screwdriver

Identification numbers & Classifications

Article number 667702 1
EAN / GTIN 4067263013570
Manufacturer number 667702 1

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart