• The item cannot be ordered due to missing prices.

Tool set, 21 pieces in zip fastener case, Number of pieces: 21

Article no.: 680132 21
Copy

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 21
Type of product Tool set

Identification & Classification

Article number 680132 21
Copy
EAN / GTIN 4067263309178
Copy
Manufacturer number 680132 21
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

A high quality basic tool kit for assembly and repair work, selected on the basis of practical experience. Supplied completely mounted in a practical zip fastener case.

Supplied with:

Measuring tape: 1 pc. No. 462201 size 2.5
Double open ended spanner: 1 pc. each No. 610600 size 8×9; 10×11; 12×13; 14×15; 17×19
Hexagon key L-wrench set with ball point and retainer ball in a plastic clip: 1 pc. No. 627132 size 9 (1.5 − 10 mm)
Slot-head screwdriver: 1 pc. each No. 660032 size 3.5; 5.5; 6.5
Screwdriver for Phillips: 1 pc. each No. 667702 size 1; 2
Combination pliers: 1 pc. No. 700940 size 160
Storage in zip fastener case: 1 pc. No. 691536

Note:

Supplied with tools sorted in a tool case.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart