• The item cannot be ordered due to missing prices.

Kraftform Kompakt Turbo VDE set 16

Article no.: 667255 16

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Kraftform Kompakt Turbo i 1
    Number of screwdrivers 16
    Standard DIN EN IEC 60900 / VDE 0682-201
    Drive profile Slot-head screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Combination profile screwdriver Pozidriv / slot-head; Screwdriver for TORX® screws
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 667255 16
    EAN / GTIN 4013288232694
    Manufacturer number 05057484001

    Description

    Version:

    Up to 4-fold multiplication of the screw tightening speed by a planetary gearbox in the handlethat can optionallybe engaged/disengaged. Switching off is recommended before fine adjustment and the final tightening or release of a screw with a high torque (up to 14 Nm). Kraftform handle with 154 mm long interchangeable blades fully insulated up to 1000V to DIN EN 60900 / VDE 06082-201.
    Supplied in a sturdy textile folder with hook and loop fastening.

    Advantage:

    • Powerful final tightening and simple fine adjustment.
    • Purely mechanical multiplication (without battery) of the screw speed.
    • Sturdy maintenance-free gearbox of steel.

    Content:

    Slot-head blades: 0.4×2.5; 0.6×3.5; 0.8×4.0; 1.0×5.5
    Blades for Phillips: PH1 and PH2
    Pozidriv bits: PZ1 and PZ2
    Pozidriv / slot-head (combination profile): PZ/ S1 and PZ/ S2 (combination profile)
    blades for Torx®: TX10; TX15; TX20; TX25
    Kraftform handle for interchangeable blades No. 667411: Size 1
    Kraftform turbo handle: 1 piece

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart