• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for Pozidriv, with Kraftform handle fully insulated, Cross-head size: 1

Article no.: 668700 1

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 165 i PZ VDE
Cross-head size 1
Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ 2.1 − 3 mm
Blade length 80 mm
overall length 178 mm
Blade tip Lasertip
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668700 1
EAN / GTIN 4013288029836
Manufacturer number 05006162001

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart