• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, short 5,5 mm

Article no.: 664201 5,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Blade width b 5.5 mm
Tip thickness a 1 mm
Blade length 25 mm
overall length 82 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664201 5,5
EAN / GTIN 4045197951526
Manufacturer number 664201 5,5

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection.

Standard:

Similar to DIN 5265B.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for slot-head, short  5,5 mm

Screwdriver for slot-head, short 5,5 mm

Drive profile Slot-head screwdriver Slot-head screwdriver Slot-head screwdriver
overall length 82 85 220
Blade length 25 30 120
Blade tip black
Blade width b 5.5 5.5 5.5
Tip thickness a 1 1 1
Type of product Screwdriver Screwdriver Screwdriver

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart