• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, short, Blade width b: 6,5mm

Article no.: 664201 6,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 6.5 mm
Tip thickness a 1.2 mm
Blade length 25 mm
overall length 82 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 664201 6,5
EAN / GTIN 4045197951533
Manufacturer number 664201 6,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection.

Standard:

Similar to DIN 5265B.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart