{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic VDE | |
Blade width b | 8 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade designation | 6 | |
Tip thickness a | 1.2 mm | |
Blade length | 180 mm | |
overall length | 300 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 663000 8 | |
EAN / GTIN | 7610733064328 | |
Manufacturer number | 5100.6-180 |
This article |
Recommendations |
|
---|---|---|
Electrician’s screwdriver for slot-head, Classic fully insulated 8 mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 300 | 295 |
Blade length | 180 | 175 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Blade width b | 8 | 8 |
Tip thickness a | 1.2 | 1.2 |
Type of product | Screwdrivers | Screwdrivers |