{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic VDE | |
Blade width b | 4 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade designation | 3 | |
Tip thickness a | 0.8 mm | |
Blade length | 100 mm | |
overall length | 195 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 663000 4 | |
EAN / GTIN | 7610733064298 | |
Manufacturer number | 5100.3-100 |
This article |
Recommendations |
|
---|---|---|
Electrician’s screwdriver for slot-head, Classic fully insulated, Blade width b: 4mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 195 mm | 207 mm |
Blade length | 100 mm | 100 mm |
Blade width b | 4 mm | 4 mm |
Tip thickness a | 0.8 mm | 0.8 mm |
Type of product | Screwdrivers | Screwdrivers |