• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, with Kraftform handle and impact cap 7 mm

Article no.: 660300 7

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 932 A
Blade width b 7 mm
Tip thickness a 1.2 mm
Blade length 125 mm
overall length 230 mm
Hexagon collar for wrench assistance 10 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 660300 7
EAN / GTIN 4013288018038
Manufacturer number 05018266001

Description

Version:

Kraftform handle made of impact resistant plastic with integrated soft zones and impact cap (sizes 12 and 14 without soft zones; size 3.5 without impact cap and through blade).
Hexagon blade made of impact resistant special steel, through to the end of the handle. From size 4.5 with hexagon flats for wrench assistance, nicromatt chromium plated surface.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for slot-head, with Kraftform handle and impact cap 7 mm

Screwdriver for slot-head, with Kraftform handle and impact cap 7 mm

Drive profile Slot-head screwdriver Slot-head screwdriver Slot-head screwdriver
overall length 230 230 225
Blade length 125 125 125
Blade width b 7 7 7
Tip thickness a 1.2 1.1 1.2
Hexagon collar for wrench assistance 10 10 10
Type of product Screwdriver Screwdriver Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart