{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 932 A | |
Blade width b | 3.5 mm | |
Tip thickness a | 0.6 mm | |
Blade length | 80 mm | |
overall length | 161 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660300 3,5 | |
EAN / GTIN | 4013288018007 | |
Manufacturer number | 05018260001 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, with Kraftform handle and impact cap, Blade width b: 3,5mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 161 mm | 177 mm |
Blade length | 80 mm | 75 mm |
Blade width b | 3.5 mm | 3.5 mm |
Tip thickness a | 0.6 mm | 0.6 mm |
Type of product | Screwdriver | Screwdriver |